B16MV Needle Scaler

Order Code: ZT1028746X

£699.99 Inc VAT (20%)


Description

Straight vibration-damped needle scaler with good power to weight ratio. Great durability on all industrial maintenance applications. Easily converts into chipping hammer.
Low vibrations for smooth operations. Perfect tool for long hours of operations. One hand operation. Adjustable front tube grants extended needle life.


Blows Per Minute: 2,400bpm
Needle/chisel capacity: 19 x 3 (1/8)
Bore and stroke: 23.5 x 11mm / (0.92 x 0.43")
Net weight: 2.4kg
Overall length: 360mm:
Min. hose size: 10mm 3/8"
Sound DBA pressure: 86db(A)
Sound Power: 97db(A)
Vibration (ISO-8662-14): 2.85 m/s²
Vibration α (ISO-28927-9): 4.8 m/s²
Vibration K (ISO-28927-9): 2,2 m/s²

See full description
Specifications for B16MV Needle Scaler
  • Needle Diameter
    3mm
  • Weight
    2.4kg
  • Air Inlet Size
    1/4 NPT
  • Air Consumption
    144ft³/min
  • Tool Application
    Corrosion-removal
    Flux-removal
    Scale-removal
    Sheet Metal Work
    Paint-removal
  • Air Pressure
    90psi
  • Blows per Minute
    2400rpm
  • Tool Type
    Air Needle Scaler
  • MFR Part No.
    B16MV
  • Number of Needles
    19
  • Stroke Length
    11mm
  • Power Source
    Air
  • Model Number
    B16MV
  • Item
    Air Descaler
  • Body Style
    Straight
  • Throttle Features
    Lever

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome