B18MV Needle Scaler

Order Code: ZT1028740X

£699.99 Inc VAT (20%)


Description

Blows per minute: 2,400bpm.
Air inlet: 1/4” NPT.
Needle size: 19 x 3mm.
Air consumption: 2cfm.
Weight: 2.70kg.

See full description
Specifications for B18MV Needle Scaler
  • Blows per Minute
    2400rpm
  • Air Pressure
    90psi
  • Air Inlet Size
    1/4 NPT
  • Air Consumption
    120ft³/min
  • Number of Needles
    19
  • Tool Type
    Air Needle Scaler
  • Weight
    2.7kg
  • Tool Application
    Scale-removal
    Rust-removal
    Paint-removal
  • Needle Diameter
    3mm
  • MFR Part No.
    B18MV
  • Item
    Air Descaler
  • Throttle Features
    Lever
  • Stroke Length
    11mm
  • Body Style
    Pistol
  • Power Source
    Air
  • Model Number
    B18MV

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome