SIP Pistol Grip Needle Scaler

Order Code: ZT2518913S

£82.99 Inc VAT (20%)


Description

The SIP Pistol Grip Needle Scaler easily removes rust, paint, and other debris from a range of surfaces, and makes the process all the more simple via a combination of a lightweight design and comfortable grip handle with rubber saddle.

• 4500bpm no-load speed for fast and efficient performance
• 2.80CFM (79ltr/min) average air consumption
• Heavy-duty yet comfortable grip handle with rubber saddle
• Lightweight and compact design for easy use and portability
• Ideal for removing the most stubborn rust and paint
• 1/4" BSP inlet and 90psi (6bar) pressure
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP Pistol Grip Needle Scaler
  • No Load Speed
    4500
  • Sound Power (LWA)
    112.5dBA
  • Operating Pressure
    90psi (6bar)