0
1

Air Ratchet Wrench Kit 1/2" Sq Drive

Order Code: ZT1226208P

£71.99 Inc VAT (20%)


Description

Comprehensive air ratchet kit. Includes Model No. GSA21 Generation Series Ratchet Wrench featuring contoured soft grip handle and 360° directional exhaust. Includes a selection of WallDrive® impact sockets, extension bars and driver bits. Supplied in storage case.

Specifications for Air Ratchet Wrench Kit 1/2" Sq Drive
  • MFR Part No.
    GSA21KIT
  • Maximum Torque
    45lb.ft(61Nm)
  • Operating Pressure
    90psi
  • Air Consumption
    5ft³/min
  • Drive
    1/2in
  • Weight
    1.2kg
  • Free Speed
    150rpm
  • Vibration/Uncertainty
    1.7/0.85m/s
  • Noise Power/Pressure
    99/88dBA
  • Air Inlet Size
    1/4in BSP
  • Length
    280mm