APP310 3/8" Ratchet

Order Code: ZT1415366X

£99.99 Inc VAT (20%)


Description

PCL's Prestige 3/8" Air Ratchet features a soft grip handle, a compact, robust operating lever, with an adjustable exhaust.

The 3/8" Air Ratchet also offers a fast run down speed and easy speed control, providing the user with everything they would want from a high performance Ratchet.

Specifications for APP310 3/8" Ratchet
  • No Load Speed
    160rpm
  • Square Drive
    3/8in
  • Air Inlet Size
    1/4 in
  • Weight
    1.26kg
  • Maximum Torque
    95Nm
  • Average Air Consumption
    2.6
  • Model Number
    APP310
  • Overall Length
    315mm
  • Power Source
    Air
  • Drive Size
    3/8in
  • Item
    Air Ratchet Wrench
  • Body Style
    Right Angle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome