APT320 3/8 Ratchet

Order Code: ZT1028843P

£52.99 Inc VAT (20%)


Description

General purpose 3/8" Air Ratchet featuring a forward and reverse mechanism on the ratchet head for ease of use.

Forward/reverse knob on the ratchet head
Ball type retainer
Progressive throttle

APT320SET- This set contains PCL's APT320 2/3" Air Ratchet, along with a range of sockets and other accessories all contained in a plastic carry case.

Set contains:
x1 APT320 3/8" Ratchet
x7 Sockets: 10, 11, 12, 13, 15, 17, 19mm
x1 Flexible extension bar
x1 Screwdriver adaptor for extension bar
x3 Screwdriver bits

See full description
Specifications for APT320 3/8 Ratchet
  • Average Air Consumption
    4
  • No Load Speed
    160rpm
  • Model Number
    APT320
  • Air Inlet Size
    Rp 1/4
  • Square Drive
    3/8in
  • MFR Part No.
    APT320
  • Overall Length
    280mm
  • Noise/ Vibration Information
    5.2 m/s² 90 dBa
  • Maximum Torque
    68Nm
  • Weight
    1.262kg
  • Item
    Air Ratchet Wrench
  • Drive Size
    3/8in
  • Body Style
    Right Angle
  • Power Source
    Air
  • Noise/Vibration Information
    5.2 m/s� 90 dBa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome