APT330 1/2 Ratchet

Order Code: ZT1028845P

£59.99 Inc VAT (20%)


Description

This 1/2" Air Ratchet suitable for exhaust work, radiators, water pumps, fuel pumps, under dashboard work, small engine work and all small fasteners.

-Forward/reverse knob on the ratchet head
-Ball type retainer
-Easy speed control
-Progressive throttle
-Accommodates larger socket range

See full description
Specifications for APT330 1/2 Ratchet
  • Air Inlet Size
    Rp 1/4
  • Average Air Consumption
    3.6
  • Weight
    1.2kg
  • Maximum Torque
    60Nm
  • No Load Speed
    150rpm
  • Model Number
    APT330
  • Overall Length
    266mm
  • Square Drive
    1/2in
  • MFR Part No.
    APT330
  • Noise/ Vibration Information
    5.2 m/s² 90 dBa
  • Power Source
    Air
  • Drive Size
    1/2in
  • Item
    Air Ratchet Wrench
  • Body Style
    Right Angle
  • Noise/Vibration Information
    5.2 m/s� 90 dBa
  • Product Type
    Industrial