APT903 1/4 Mini Ratchet

Order Code: ZT1028867P

£103.99 Inc VAT (20%)


Description

This Mini 1/4" Ratchet is ideal for 'running up' in those hard to reach places where quarter turns of a hand ratchet takes far too long.

Palm size Ratchet allows the operator to reach small areas
Designed for 'running up' nuts only not to be used as a hand wrench
Maximum bore hose to be used: 3/16 (4.8mm)
High power motor for consistent performance

Specification
Maximum Torque: 34 Nm
Free Speed: 300 rpm
Weight: 0.49 kg
Average Air Consumption: 1.8 cfm
Vibration: 3.78 m/s²

See full description
Specifications for APT903 1/4 Mini Ratchet
  • Weight
    0.49kg
  • Overall Length
    128mm
  • Maximum Torque
    34Nm
  • Model Number
    APT903
  • Noise/ Vibration Information
    3.78 m/s² 80 dBa
  • No Load Speed
    300rpm
  • Square Drive
    1/4in
  • Average Air Consumption
    1.8
  • Air Inlet Size
    Rp 1/4
  • Item
    Air Ratchet Wrench
  • Body Style
    Right Angle
  • Power Source
    Air
  • Drive Size
    1/4in
  • Noise/Vibration Information
    3.78 m/s� 80 dBa

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome