CP5000 Straight Line 7" Ext. Shank

Order Code: ZT1028851X

£1,099.99 Inc VAT (20%)


Description

CP5000
A powerful 1" impact wrench with a 7" extended anvil and a D-Handle inside trigger. Convenient reverse valve for ease of use and a pinless rocking dog clutch. A 4-position power settings throttle for ease of use.

Output drive: 1".
Free speed: 3,700rpm.
Working torque range: 240 - 2800Nm.
Maximum torque: 3390Nm.
Average air consumption: 11.88cfm.
Air consumption @ load: 52cfm.
Air consumption @ load: 25l/s.
Air inlet NPTF: 1/2".
Sound pressure level: 114dBA.
Vibration a (ISO-28927-2): 8.5m/s2.
Vibration K (ISO-28927-2): 2.6m/s2.
Length: 572mm.
Weight: 16.2kg.

See full description
Specifications for CP5000 Straight Line 7" Ext. Shank
  • Body Shape
    Inline
  • Weight
    16.2kg
  • No Load Speed
    3700rpm
  • Air Pressure
    90psi
  • Overall Length
    572mm
  • Air Inlet Size
    1/2 NPT
  • Compatible Hose Inner Diameter
    12.5mm
  • Maximum Torque
    3390Nm
  • Square Drive
    1/2in
  • Series
    CP5000
  • Drive Size
    1in
  • Item
    Air Impact Wrench
  • Power Source
    Air
  • Body Style
    Inline
  • Model Number
    CP5000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome