0
1
2
3

CP7763 3/4" Extra Heavy Duty Impact Wrench with Friction Ring (8941077630)

Order Code: ZT1028854X

£409.99 Inc VAT (20%)


Description

Despite its lightweight design, the CP7763 3/4in. extra heavy-duty impact wrench delivers a powerful performance with a maximum torque of 1627Nm and a no-load speed of 6300rpm, making it suitable for high-stress environments where precision and power are crucial. The wrench is engineered for ease of use, featuring an intuitive forward/reverse lever and a four-position power regulator on both sides for adaptable performance. The wrench's ergonomic slide handle with a soft touch grip ensures comfortable use over long periods, reducing user fatigue. Built to last, it incorporates a twin hammer mechanism, a durable steel motor, and an aluminium housing with a composite cover on the clutch housing to withstand rigorous daily use.

Features and Benefits
• Offers 1630Nm of torque, ideal for heavy-duty applications
• Intuitive levers and adjustable power settings enhance operational flexibility
• Ergonomic design includes a slide handle with a soft grip, maximising comfort and control
• Durable construction features steel motor and aluminium housing for extended tool life

See full description
Specifications for CP7763 3/4" Extra Heavy Duty Impact Wrench with Friction Ring (8941077630)
  • No Load Speed
    6300rpm
  • Torque Range
    136 - 1288Nm
  • Compatible Hose Inner Diameter
    (1/2") 13.00mm
  • Model Number
    CP7763
  • Body Shape
    Pistol
  • Overall Length
    220mm
  • Air Inlet Size
    3/8 NPT
  • Actual Air Consumption
    30 CFM / 3.6 L/min
  • Average Air Consumption
    7.5 CFM / 3.6 L/min
  • Square Drive
    3/4in
  • Weight
    5.3kg
  • MFR Part No.
    8941077630
  • Noise/ Vibration Information
    96 dB(A)
  • Maximum Torque
    1627Nm
  • Series
    CP7763
  • Drive Size
    3/4in
  • Body Style
    Pistol Grip
  • Item
    Air Impact Wrench
  • Power Source
    Air
  • Length
    229mm
  • Noise/Vibration Information
    96dBA