CP826T 3/8" Square Drive Air Ratchet Wrench

Order Code: ZT1028842X

£199.99 Inc VAT (20%)


Description

CP-826T
New improved head design eliminates slips, urethane non-slip grip, extended length, ideal for under dashboard work, small engine and body shop repair. 6mm air hose.
Working torque: 21Nm. Air inlet thread: 1/4” NPTF. Air consumption: 2.7cfm. Free speed: 200rpm.Overall length: 165mm.

Specifications for CP826T 3/8" Square Drive Air Ratchet Wrench
  • No Load Speed
    250rpm
  • Body Shape
    Straight
  • Air Inlet Size
    1/4 NPT
  • Maximum Torque
    21Nm
  • Square Drive
    3/8in
  • Series
    CP826T
  • Model Number
    CP826T
  • Body Style
    Right Angle
  • Drive Size
    3/8in
  • Power Source
    Air
  • Item
    Air Ratchet Wrench

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome