CP828 3/8" Speed Ratchet

Order Code: ZT1028840X

£149.99 Inc VAT (20%)


Description

CP828
Patented TriString anti-slip head design. Efficient 1/2hp motor provides up to 50ft/lbs torque, teasing throttle for speed control. Compact, lightweight design, ideal for automotive work.

Specifications:
10mm bolt capacity.
1/4" NPT air inlet thread for 10mm air hose.
150rpm free speed.
90psi air pressure.
4CFM* air consumption.
Front exhaust.
Overall length: 254mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for CP828 3/8" Speed Ratchet
  • Air Pressure
    90psi
  • Compatible Hose Inner Diameter
    10mm
  • Average Air Consumption
    1.8 l/s
  • Square Drive
    3/8in
  • Body Shape
    Straight
  • Maximum Torque
    70Nm
  • Air Inlet Size
    1/4 NPT
  • Overall Length
    254mm
  • Model Number
    CP828
  • Weight
    1.1kg
  • Torque Range
    13 - 70Nm
  • Noise/ Vibration Information
    Sound Pressure 97 db(A)
    Vibration Uncertainty (K) 1.3 m/s²
    Vibration 3.2 m/s² ISO-28927-2
    Sound Power 103 db(A)
  • Actual Air Consumption
    7.08 l/s
  • No Load Speed
    150rpm
  • Series
    CP828
  • Body Style
    Right Angle
  • Drive Size
    3/8in
  • Item
    Air Ratchet Wrench
  • Power Source
    Air
  • Noise/Vibration Information
    Sound Power 103 db(A)
    Vibration 3.2 m/s� ISO-28927-2
    Sound Pressure 97 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome