CP886 Speed Ratchet

Order Code: ZT1028850X

£99.99 Inc VAT (20%)


Description

Compact head allows for greater flexibility in tight areas, ideal for working on spark plugs, water pumps, exhaust systems and more. Variable speed and Reversible.
Free speed:160rpm
Avg. Air Consumption: 4 1/4 cfm
Max. Torque: 50ft.-lbs.
Inlet Size: 1/4??
Min. Hose Size: 3/8??

See full description
Specifications for CP886 Speed Ratchet
  • Air Inlet Size
    1/4 NPT
  • Body Shape
    Straight
  • No Load Speed
    160rpm
  • Maximum Torque
    68Nm
  • Square Drive
    3/8in
  • Series
    CP886
  • Body Style
    Right Angle
  • Compatible Hose Inner Diameter
    10mm
  • Model Number
    CP886
  • Torque Range
    13 - 68Nm
  • Power Source
    Air
  • Drive Size
    3/8in
  • Item
    Air Ratchet Wrench