Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
/
Air Tools
/
Air Ratchet Wrenches
KWT-010 18v Li-Ion 3/8" 60Nm Ratchet
By Kielder
1 Review
See all variants from
£75.99
Inc VAT (20%)
See all variants from
£75.99
Description unavailable
Feature Attributes
Length:
340 mm