0
1
2
3
4

R7722 1/4" Speed Ratchet

Order Code: ZT1028835X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

R7722
Suitable for the removal and installation of threaded fasteners. Reversible hardened steel 1/4” square drive. Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile throttle for precise speed control. Rotating air inlet to prevent the air hose tangling.
Drive size: 1/4” (6mm). Free speed: 200rpm.
Recommended air pressure: 6.2bar/90psi.
Air consumption: 4cfm* (113ltr/min).
Noise Level: 80dBA
Sound Power: 88dBA
Vibration: 1.8m/s2
Working torque range: 7 ~ 27nm (5 ~ 20ft/lbs).
Air inlet thread: 1/4” NPT.
Minimum air hose size (ID): 10mm (3/8”).
Overall length: 200mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for R7722 1/4" Speed Ratchet
  • Model Number
    R7722
  • Noise/ Vibration Information
    Sound Power: 88dBA
    Vibration Level Uncertainty K: 1.08m/s²
    Sound Pressure: 84dBA
    Vibration Level: 1.8m/s²
  • Air Pressure
    90psi
  • Square Drive
    1/4in
  • Maximum Torque
    27Nm
  • Average Air Consumption
    1.88 l/s
  • Actual Air Consumption
    4 cfm (113 L/min)
  • Overall Length
    200mm
  • No Load Speed
    200rpm
  • Compatible Hose Inner Diameter
    10mm
  • Weight
    0.65kg
  • Body Shape
    Straight
  • Torque Range
    7 - 27Nm
  • Air Inlet Size
    1/4 NPT
  • Series
    R7722
  • Item
    Air Ratchet Wrench
  • Drive Size
    1/4in
  • Body Style
    Right Angle
  • Power Source
    Air
  • Noise/Vibration Information
    Sound Pressure, 84dBA
    Sound Power, 88dBA
    Vibration Level, 1.8m/s�