APT690 Riveter

Order Code: ZT1028855P

£109.99 Inc VAT (20%)


Description

Designed for metal work fabrication and general sheet metal hole punching.

Features

-Ergonomic design for operator comfort
-For rivets sized 3/16", 5/32", 1/8" or 3/32"
-Lightweight aluminium material
-Low average air consumption

See full description
Specifications for APT690 Riveter
  • Air Consumption
    4ft³/min
  • Weight
    1.75kg
  • Overall Height
    80mm
  • Sound Level
    76dB
  • Overall Width
    280mm
  • Handle Style
    Pistol Grip
  • Workplace Application
    General workshops or metal work fabrication and general sheet metal hole punching work.
  • Overall Length
    170mm
  • Air Inlet Size
    1/4
  • MFR Part No.
    APT690
  • Height
    80mm
  • Length
    170mm
  • Compatible Hose Inner Diameter
    10mm
  • Power Source
    Air
  • Compatible Rivet Diameter
    4.8in
  • Model Number
    APT690
  • Noise / Vibration Information
    Sound Level: 76 dB
  • Item
    Air Rivet Gun
  • Width
    280mm
  • Product Type
    Industrial