0
1
2

CP9882 Professional Air Riveter

Order Code: ZT1028830X

£109.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Durable and easy-to-use air riveter. A reliable and price performance tool for general maintenance on light and heavy vehicles. Powerful and rugged, it's an ideal tool for riveting operations on panels and plates. Supplied with 4 nozzles for rivets sizes 3/32", 1/8", 5/32" and 3/16" (2.4, 3.2, 4 and 4.8mm).


Model: CP9882
Max axial pulling load: 1000kg / 2200lb
Average air consumption: 0.4 l/s / 1cfm
Actual air consumption: 1.9 l/s / 4cfm
Actual air consumption: 114 l/mn / 4cfm
Air inlet thread size: 1/4"
Min. hose size: 10 mm / 3/8"
Noise level: 62db(A)
Sound DBA pressure: 73db(A)
Vibration α (ISO-28927-8) <2.5 m/s²
Net weight :1.50kg / 3.3lb
Overall length: 225mm

See full description
Specifications for CP9882 Professional Air Riveter
  • Weight
    1.5kg
  • Includes
    5/32" Nozzle(4mm)
    1/8" Nozzle(3.2mm)
    3/32" Nozzle(2.4mm)
    3/16" Nozzle(4.8mm)
  • Workplace Application
    Maintenance Workshop
    Industrial
    Garage
  • Sound Level
    62dB
  • Air Inlet Size
    1/4
  • MFR Part No.
    CP9882
  • Compatible Rivet Diameter
    4.8in
  • Air Pressure
    6.2psi
  • Air Consumption
    4ft³/min
  • Handle Style
    Pistol Grip
  • Overall Length
    225mm
  • Model Number
    CP9882
  • Noise / Vibration Information
    Sound Level: 62 dB
  • Compatible Hose Inner Diameter
    10mm
  • Length
    225mm
  • Item
    Air Rivet Gun
  • Power Source
    Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome