0
1
2
3

KRK001 Air Riveter Kit

Order Code: ZT1190530X

£99.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A production rivet gun kit with four different rivet heads for blind rivets 2.4, 3.2, 4.0, and 4.8mm. The rivet is easily set with a pull on the trigger and without the risk of damaged knuckles. On the rear of the gun is a receiver which catches rivet shanks and stores them ready for later disposal. Supplied in a kit box with an impressive collection of rivets, jaws, noses, spare parts and tools. This gun will work on virtually any compressor with a reservoir tank. 1/4" BSP female fitting.

Features and Benefits
• For blind riveting
• Adjustable Safety cap which collects ejected rivet pins
• Suitable for both aluminium and steel rivets up to 4.8mm (3/16")
• Swivel adaptor
• Supplied in carry case

See full description
Specifications for KRK001 Air Riveter Kit
  • Workplace Application
    Professional
    Garage
    Production
    Maintenance Workshop
    Industrial
  • Includes
    Robust Carry Case
    Springs
    O-ring Repair Kit
    Jaw Case Set
    Spanner Gauge and Spanner
    Oil Pot
    Swivel Adaptor
    4x Nose Piece: 2.4, 3.2, 4.0, 4.8.
    4 Packs of Rivets in sizes :2.4, 3.2, 4.0, 4.8.
    Safety Cap
    Air Riveter
  • Overall Width
    77mm
  • MFR Part No.
    KRK001
  • Handle Style
    Pistol Grip
  • Air Consumption
    4ft³/min
  • Overall Height
    270mm
  • Overall Length
    220mm
  • Weight
    1.4kg
  • Noise/ Vibration Information
    Sound Pressure Level: 76.3dBA
    Vibration Uncertainty K: 0.6m/s²
    Sound Power Level: 87.3dBA
    Vibration Level: 1.01m/s²
  • Air Inlet Size
    1/4
  • Compatible Rivet Diameter
    2.4, 3.2, 4.0, 4.8mm
  • Air Pressure
    6.2psi
  • Height
    270mm
  • Length
    220mm
  • Model Number
    KRK001
  • Power Source
    Air
  • Item
    Air Rivet Gun
  • Compatible Hose Inner Diameter
    10mm
  • Width
    77mm
  • Noise / Vibration Information
    Sound Pressure Level, 76.3dBA
    Sound Power Level, 87.3dBA
    Vibration Level, 1.01m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome