LA437-EU Air Riveter

Order Code: ZT1028832X

£259.99 Inc VAT (20%)


Description

The Ingersoll Rand LA437-EU Air Riveter is specially designed to meet the needs of various maintenance applications and light productions. It is engineered for ease of use and durability in a simple yet effective package.


Rivet Capacity 2.4 to 4.8 mm
Stroke Length 16 mm
Net Weight 2.8 Kg
Overall Length 165 mm
Overall Height 260 mm
Average Air Consumption (per cycle) 1.7 l/min
Sound Pressure: 94 dBA
Sound Power 107 dBA
Vibration 1.6 m/s2 Tool Rating - 1 Star - Standard Duty

See full description
Specifications for LA437-EU Air Riveter
  • Workplace Application
    Professional
  • Weight
    2.8kg
  • Air Inlet Size
    1/4
  • Overall Height
    260mm
  • MFR Part No.
    LA437-EU
  • Sound Level
    94dB
  • Air Consumption
    0.06ft³/min
  • Noise/ Vibration Information
    107 dBA
  • Overall Length
    165mm
  • Handle Style
    Pistol Grip
  • Compatible Rivet Diameter
    4.8in
  • Includes
    Nipples for various shank sizes
  • Item
    Air Rivet Gun
  • Power Source
    Air
  • Model Number
    LA437-EU
  • Length
    165mm
  • Height
    260mm
  • Compatible Hose Inner Diameter
    10mm
  • Noise / Vibration Information
    Sound Level, 94 dB

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome