0
1
2
3
4
5

M12 Pop Rivet Tool Kit

Order Code: ZT2117310S

£239.99 Inc VAT (20%)


Description

Supplied in a HD box with a 2.0Ah battery, a C12 C charger and the tool body, this sub-compact rivet tool kit is ideal for driving rivets securely and at pace. Suited for use with rivets from 2.4mm to 4.8mm in aluminium, steel, stainless steel and copper, the product has a wide scope of use and is finished with an on board LED light.

Features and Benefits
• Able to deliver up to 325 4.8 mm stainless steel rivets on a single charge with a 2.0 Ah battery pack (battery pack supplied as standard)
• Suitable for all aluminium, steel, stainless steel and copper rivets up to 4.8mm for versatility and scope of use
• Effectively rivets in only one stroke with an impressive 20.32mm stroke length
• Retention nose pieces hold rivets in any orientation allowing you to work from any angle
• Tool-free access to easily clean jaws to avoid build-up of debris
• Comes supplied with an on-board nose piece storage and removal tool for convenience
• On board fuel gauge and LED light for full tool transparency and to light up workspaces when necessary
• Ergonomic design for user comfort and ease of use

Contents
• 1 x M12 B2 Battery Pack
• C12 C Charger
• HD Box

Typical Applications
• Carpentry
• Construction
• DIY

See full description
Specifications for M12 Pop Rivet Tool Kit
  • MFR Part No.
    4933464406
  • Length
    165mm
  • Width
    66.8mm
  • Handle Style
    Pistol Grip
  • Power Source
    Battery
  • Compatible Rivet Diameter
    2.4in
    4.8in
  • Series
    M12
  • Height
    273mm
  • Weight
    2.1kg
  • Stroke Length
    20.32mm
  • Model Number
    M12 BPRT-201X
  • Battery Capacity
    2.0A·h
  • Number of Batteries Supplied
    1
  • Pull Out Force
    9000N
  • Product Type
    Rivet Tool
  • Battery Type
    Lithium-ion
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome