0
1
2
3

Professional Air Riveter

Order Code: ZT1028825X

£61.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

RPP480 Specification:
Recommended Air Pressure: 70-90psi.
Air Consumption: 4cfm (113L/Min)*.
Air Inlet Thread: 1⁄4” NPT.
Air Hose Size (Id): 10mm (3⁄8”).
Nosepiece Sizes: 2.4mm (3⁄32”), 3.2mm (1⁄8”), 4.0mm (5⁄32”), 4.8mm (3⁄16”).
Overall Length: 165mm.
Overall Height: 274mm.
Net Weight: 1.5kg.
* Based On 15 Second Cycle Per Minute Average Use.

See full description
Specifications for Professional Air Riveter
  • Overall Width
    165mm
  • Sound Level
    61dB
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4
  • Overall Height
    270mm
  • Compatible Rivet Diameter
    5/32in
    1/8in
    3/16in
    3/32in
  • Handle Style
    Pistol Grip
  • Workplace Application
    Professional
  • Overall Length
    274mm
  • Air Pressure
    6.3psi
  • Height
    270mm
  • Power Source
    Air
  • Noise / Vibration Information
    Sound Level: 61 dB
  • Length
    274mm
  • Item
    Air Rivet Gun
  • Width
    165mm
  • Compatible Hose Inner Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome