0
1

Air Saw/Needle File Mini Reciprocating

Order Code: ZT1229280P

£159.99 Inc VAT (20%)


Description

Suitable for a variety of bodyshop applications particularly where space is limited. Use as a cutting saw for panels or a file for deburring and shaping metalwork. Fitted with safety trigger device. Supplied with a starter pack of blades and files. See page XXX for replacement blades and needle files.

Specifications for Air Saw/Needle File Mini Reciprocating
  • MFR Part No.
    SA347
  • Air Inlet Size
    1/4in
  • Air Consumption
    4ft³/min
  • Weight
    0.5kg
  • Maximum Cutting Capacity
    1.2mm (Steel & Aluminium)
  • Vibration/Uncertainty
    12.2/1.85m/s
  • Free Speed
    7500
  • Stroke
    5.5mm
  • Operating Pressure
    90psi
  • Noise Power/Pressure
    89/78dBA