0
1
2
3
4

Air Shears Pistol Type

Order Code: ZT1229347P

£49.99 Inc VAT (20%)


Description

Pistol grip design for increased control and manoeuvrability. Finger tipped control and polished aluminium housing with alloy head. Suitable for cutting straight lines in steel metal sheet up to 1.2mm thickness.

Specifications for Air Shears Pistol Type
  • MFR Part No.
    SA56
  • Air Inlet Size
    1/4in
  • Air Consumption
    4ft³/min
  • Weight
    1.2kg
  • Noise Power/Pressure
    99/88dBA
  • Operating Pressure
    90psi
  • Vibration/Uncertainty
    4/0.13m/s
  • Maximum Cutting Capacity
    1.2mm (Steel)