APP708 3" Mini Cut-off Tool

Order Code: ZT1415367X

£73.99 Inc VAT (20%)


Description

This very light Air Body Saw weighing in at around 0.6 kg is perfect for the regular user looking for a professional body saw.

This Air Body Saw features include; low vibration, high cutting capacity and adjustable rear exhaust for precision cutting under maximum control.

Specifications for APP708 3" Mini Cut-off Tool
  • MFR Part No.
    APP708
  • Weight
    0.8kg
  • Workplace Application
    Industrial
  • Air Consumption
    3ft³/min
  • No Load Speed
    21000rpm
  • Model Number
    APP708
  • Item
    Cut Off Saws
  • Blade Diameter
    75mm
  • Compatible Hose Inner Diameter
    3/8mm
  • Power Source
    Air
  • Air Inlet Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome