Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Saws, Nibblers & Shears
APT650 Air Body Saw - PCL2702686F
By PCL
Order Code:
ZT1028852P
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-18
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/tools-and-machining/air-saws-nibblers-and-shears/apt650-air-body-saw-pcl2702686f/p/ZT1028852P
Add to quotation
View all Air Saws, Nibblers & Shears
Description unavailable
Specifications
Specifications for APT650 Air Body Saw - PCL2702686F
Tool Type
Air Body Saw
Vibration Level
2 m/s²
Overall Width
330mm
Tool Application
Ideal for body shop and metal workshops
Overall Length
90mm
Overall Height
50mm
MFR Part No.
APT650
Aluminium Cutting Capacity
1.6mm
Air Consumption
1ft³/min
Air Inlet Size
1/4 in
Weight
0.7kg
Sound Power Level
87dBA
Product Type
Tool Consumables