APT660 Nibbler - PCL2702687G

Order Code: ZT1028853P

£83.99 Inc VAT (20%)



Description unavailable

Specifications for APT660 Nibbler - PCL2702687G
  • Tool Application
    Metal work fabrication and general sheet metal cutting
  • Steel Cutting Capacity
    1.2mm
  • Overall Height
    50mm
  • Vibration Level
    4.1 m/s²
  • MFR Part No.
    APT660
  • Air Inlet Size
    1/4 in
  • Weight
    0.8kg
  • Overall Width
    200mm
  • Air Consumption
    3.5ft³/min
  • Sound Power Level
    91.2dBA
  • Tool Type
    Air Nibbler
  • Overall Length
    120mm
  • Width
    50mm
  • Maximum Aluminium Cutting Capacity
    1.2mm
  • No Load Speed
    2,500
  • Item
    Air Nibbler
  • Noise / Vibration Information
    Sound Power Level: 91.2dBA
  • Model Number
    APT660
  • Height
    200mm
  • Maximum Steel Cutting Capacity
    1.2mm
  • Length
    120mm
  • Power Source
    Air