APT719 Mini Cut Off Tool

Order Code: ZT1028859P

£44.99 Inc VAT (20%)


Description

Designed for use in tight spaces, the Pro cut off tool from PCL is ideal for light cutting tasks.

Features and Benefits
• Integrated metal safety guard for enhanced user safety
• Positive throttle
• Rear exhaust sends air backward away from the operator

Typical Applications
• Cutting

Notes
• See our range of reliable <a>Air Compressors</a> to suit your air tool collection

See full description
Specifications for APT719 Mini Cut Off Tool
  • Tool Application
    Works excellently in a confined work-space and is ideal for light cutting tasks.
  • MFR Part No.
    APT719
  • Vibration Level
    2.2 m/s²
  • Air Inlet Size
    1/4 in
  • Tool Type
    Cut Off Tool
  • Sound Power Level
    98dBA
  • Overall Width
    210mm
  • Overall Length
    90mm
  • Weight
    1kg
  • Overall Height
    85mm
  • Air Consumption
    4.5ft³/min
  • Power Source
    Air
  • Item
    Air Mini Die Grinder
  • Model Number
    APT719
  • No Load Speed
    20,000rpm
  • Disc Diameter
    75mm
  • Length
    190mm
  • Exhaust Location
    Rear
  • Noise / Vibration Information
    Vibration, 2.2m/s²
    Sound, 98 dBa
  • Product Type
    Tool Consumables