CP7900 Air Reciprocating Saw

Order Code: ZT1028908X

£142.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

CP7900 Specification:
Strokes per minute: 10,000.
Air Comsumption: 5.5CFM (based on a 15 second cycle per minute average use).
Air inlet: 1/4" NPTF; 3/8" minimum hose size.
Weight: 590g.

See full description
Specifications for CP7900 Air Reciprocating Saw
  • Material
    Alloy Steel
  • Strokes per Minute
    10,000
  • Stroke Length
    10mm
  • Maximum No Load Speed
    10,000rpm
  • Weight
    0.59kg
  • Throttle Features
    Teasing Throttle
  • Workplace Application
    Metalworking
    MRO
  • Air Inlet Size
    1/4 in NPT
  • Sound Power Level
    82dBA
  • Air Pressure
    90psi
  • Saw Type
    Reciprocating Air Saw
  • Sound Pressure Level
    93dBA
  • MFR Part No.
    8941079000
  • Overall Length
    216mm
  • Includes
    18 Tooth Replacement Blades
    28 Tooth Replacement Blades
    32 Tooth Replacement Blades
  • Compatible Hose Inner Diameter
    10mm
  • Number of Blades
    3
  • Air Consumption
    5.5ft³/min
  • Power Source
    Air
  • Item
    Air Reciprocating Saws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome