CP7901 Reciprocating Saw

Order Code: ZT1028909X

£199.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

CP7901
Premium tool for all cutting applications.
Stroke: 10mm (3/8”).
Blows per minute: 10,000.
Length: 229mm.
Air consumption: @load 5.5cfm.
Air inlet: 1/4” NPTF.
Air hose bore: 10mm (3/8”).
Sound level: 88.3dBA.

See full description
Specifications for CP7901 Reciprocating Saw
  • Strokes per Minute
    10,000
  • Stroke Length
    10mm
  • Material
    Alloy Steel
  • Workplace Application
    Industrial
    Metalworking
    MRO
  • Air Pressure
    90psi
  • Compatible Hose Inner Diameter
    10mm
  • Sound Power Level
    78dBA
  • Air Consumption
    5.5ft³/min
  • Overall Length
    229mm
  • Air Inlet Size
    1/4 in NPT
  • Weight
    0.86kg
  • Sound Pressure Level
    89dBA
  • MFR Part No.
    8941079011
  • Maximum No Load Speed
    10000rpm
  • Throttle Features
    Teasing Throttle
  • Saw Type
    Reciprocating Air Saw
  • Power Source
    Air
  • Item
    Air Reciprocating Saws

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome