0
1
2
3
4

NB160 High Performance Air Nibbler

Order Code: ZT1028736X

£52.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

NB160
Produces burr free cuts without distortion. Ideal for body shop and sheet metal work, teasing throttle for precise control, 1/4” NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption and a cutting capacity of 1.6mm (steel) to 2.0mm (aluminium).
Noise Level: 91dBA
Sound Power: 104dBA
Vibration: 5.9m/s
Overall length: 180mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for NB160 High Performance Air Nibbler
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4 NPT
  • Dimensions
    100 x 180 x 50mm
  • Tool Application
    Sheet Metal Work
  • Weight
    0.98kg
  • Aluminium Cutting Capacity
    2.0mm
  • MFR Part No.
    NB160
  • Sound Pressure Level
    91dBA
  • Tool Type
    Air Nibbler
  • Air Pressure
    90psi
  • Overall Height
    100mm
  • Overall Length
    180mm
  • Steel Cutting Capacity
    1.6mm
  • Compatible Hose Outer Diameter
    10mm
  • Overall Width
    50mm
  • Sound Power Level
    104dBA
  • Maximum Aluminium Cutting Capacity
    2mm
  • Power Source
    Air
  • Compatible Hose Inner Diameter
    10mm
  • Height
    100mm
  • Item
    Air Nibbler
  • Maximum Steel Cutting Capacity
    1.6mm
  • Length
    180mm
  • Model Number
    NB160
  • Noise / Vibration Information
    Sound Power Level: 104dBA
    Sound Pressure Level: 91dBA
  • Power
    370W
  • Maximum Cutter Speed
    2.6m/min
  • Width
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome