Reciprocating Air Saw Slim Body

Order Code: ZT1229282P

£69.99 Inc VAT (20%)


Description

Suitable for a variety of bodyshop applications such as cutting through panels, sills and chassis members. Excellent for initial crash-repair preparation when quick removal of damaged panels is required. Fitted with safety trigger device. Supplied with a starter pack of blades. See page XXX for replacement blades.

Specifications for Reciprocating Air Saw Slim Body
  • MFR Part No.
    SA348
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    3ft³/min
  • Weight
    0.42kg
  • Operating Pressure
    90psi
  • Stroke
    10mm
  • Free Speed
    9000
  • Vibration/Uncertainty
    11.985/1.5m/s
  • Noise Power/Pressure
    99/88dBA
  • Maximum Cutting Capacity
    2mm (Steel), 3mm (Aluminium)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome