S01045 Air Saw Reciprocating

S01045 Air Saw Reciprocating

Order Code: ZT1228578PCopy

£41.99 Inc VAT (20%)


Description

Ideal for initial crash-repair preparation when quick removal of damaged panels is required. Fitted with safety trigger device to prevent accidental operation. Features adjustable blade guide. Supplied with a starter pack of blades. Suitable for the DIY enthusiast and light garage use. See page XXX for replacement blades.

Specifications for S01045 Air Saw Reciprocating
  • MFR Part No.
    S01045
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4" BSP
  • Weight
    0.6kg
  • Noise Power/Pressure
    98/87dBA
  • Maximum Cutting Capacity
    2mm (Steel), 2.5mm (Aluminium)
  • Stroke
    10mm
  • Free Speed
    10000
  • Operating Pressure
    90psi
  • Vibration/Uncertainty
    17.07/2.32m/s