0
1
2

SA53 Air Power Shears

Order Code: ZT1229343P

£49.99 Inc VAT (20%)


Description

Suitable for cutting straight lines in sheet metal. Palm throttle control and alloy head and housing. Blades are consumable items and are not covered by guarantee.

Specifications for SA53 Air Power Shears
  • MFR Part No.
    SA53
  • Air Inlet Size
    1/4in
  • Air Consumption
    4ft³/min
  • Weight
    1kg
  • Operating Pressure
    90psi
  • Noise Power/Pressure
    99/88dBA
  • Maximum Cutting Capacity
    1.2mm (Steel)
  • Vibration/Uncertainty
    6.4/0.38m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome