SA96 Air Engraver

Order Code: ZT1229487P

£149.99 Inc VAT (20%)


Description

Composite bodied high quality tool with Tungsten Carbide tip for engraving metals and plastics. Suitable for security marking loan products, applying service date information to tools and for marking components prior to storage. Supplied with 1.5m of small bore hosing and 1/4"BSP adaptor.

Specifications for SA96 Air Engraver
  • MFR Part No.
    SA96
  • Operating Pressure
    60psi
  • Air Consumption
    4ft³/min
  • Air Inlet Size
    1/4in
  • Weight
    0.2kg
  • Vibration/Uncertainty
    3.89/0.88m/s
  • Free Speed
    3000
  • Noise Power/Pressure
    84/73dBA
  • Consumable Parts
    SA96/03 - Tungsten Tip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome