SH120 Rapid Cutting Air Metal Shear

Order Code: ZT1028737X

£59.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

SH120
Produces burr-free cuts without distortion. Ideal for body shop and sheet metal work. Teasing throttle for precise control, 1/4” NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption, cutting capacity of 1.2mm steel to 1.6mm aluminium.
Noise Level: 82dBA
Sound Power: N/A dBA
Vibration: 4.2m/s
Overall length: 200mm.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for SH120 Rapid Cutting Air Metal Shear
  • Compatible Hose Outer Diameter
    10mm
  • Sound Pressure Level
    99.33dBA
  • MFR Part No.
    SH120
  • Aluminium Cutting Capacity
    1.6mm
  • Sound Power Level
    110.33dBA
  • Overall Width
    59.5mm
  • Tool Application
    Sheet Metal Work
  • Overall Length
    230mm
  • Vibration Level
    Vibration Uncertainty K: 2.25m/s²
    Vibration Level: 9.69m/s²
  • Tool Type
    Air Metal Shear
  • Steel Cutting Capacity
    1.2mm
  • Air Pressure
    90psi
  • Air Consumption
    113ft³/min
  • Dimensions
    150 x 230 x 59.50mm
  • Blows per Minute
    2800
  • Air Inlet Size
    1/4 NPT
  • Overall Height
    150mm
  • Weight
    1.3kg
  • Noise / Vibration Information
    Sound Power Level: 110.33 dBA
    Vibration Uncertainty K: 2.25m/s²
    Sound Pressure Level: 99.33 dBA
    Vibration Level: 9.69m/s²
  • Compatible Hose Inner Diameter
    10mm
  • Model Number
    SH120
  • Power Source
    Air
  • Height
    150mm
  • No Load Speed
    2800
  • Width
    59.5mm
  • Item
    Air Shears
  • Length
    230mm
  • Maximum Aluminium Cutting Capacity
    1.6mm
  • Maximum Steel Cutting Capacity
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome