0
1

Air Pistol Screwdriver Mini 600LB.IN (67NM) Composite Premier

Order Code: ZT1229373P

£93.99 Inc VAT (20%)


Description

Compact design is ideal for accessing work areas where space is limited. Composite lightweight housing reduces effects of chill on operator's hands. Fully reversible with thumb control on side of motor housing. Air motor with quality bearings for smooth and powerful operation. Features 1/4"Hex quick release chuck for fast bit changes. Suitable for the professional workshop.

See full description
Specifications for Air Pistol Screwdriver Mini 600LB.IN (67NM) Composite Premier
  • MFR Part No.
    SA623
  • Air Consumption
    3ft³/min
  • Air Inlet Size
    1/4in
  • Weight
    0.7kg
  • Free Speed
    11000rpm
  • Vibration/Uncertainty
    4.89/2.44m/s
  • Chuck Size
    1/4inHex Quick Release Type
  • Operating Pressure
    90psi
  • Sound Power Level
    92/81dBA
  • Maximum Torque
    600lb.in(67Nm)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome