Air Screwdriver Pistol Grip

Order Code: ZT1229352P

£65.99 Inc VAT (20%)


Description

Pistol grip style, air operated screwdriver with reverse control. Positive clutch gives up to 115lb.in of torque. Suitable for assembly/dismantling and general production work. Features 1/4"Hex quick release chuck for fast bit changes.

Specifications for Air Screwdriver Pistol Grip
  • MFR Part No.
    SA58
  • Air Inlet Size
    1/4" BSP
  • Air Consumption
    4ft³/min
  • Weight
    1.2kg
  • Free Speed
    1500rpm
  • Operating Pressure
    90psi
  • Sound Power Level
    102/91dBA
  • Vibration/Uncertainty
    3.27/1.5m/s
  • Maximum Torque
    115lb.in
  • Chuck Size
    1/4inHex Quick Release Type