APP409 1/4" Screwdriver

Order Code: ZT1250011X

£149.99 Inc VAT (20%)


Description

From the Prestige range of high end tools, this product features a magnesium body, incorporating a lightweight feel and high power output.

• High performance motor maximises output speed
• Feather trigger mechanism for precision work
• Durable bit holder
• Externally adjustable torque
• Rear exhaust
• One finger forward/reverse switch

Ideal for general workshops, bodyshops, spring work, maintenance of buses and trucks, high volume tyre work on trucks, buses, heavy equipment and farm implement work.

See full description
Specifications for APP409 1/4" Screwdriver
  • Workplace Application
    Ideal for general workshops and bodyshops.
  • MFR Part No.
    APP409
  • Handle Style
    Pistol Grip
  • Weight
    1.23kg
  • Compatible Bit Size
    1/4in
  • Sound Power Level
    85.1dBA
  • Speed Features
    Variable Speed
  • Reversibility
    Reversible
  • Power Source
    Air

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome