Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Screwdrivers
APT407 Screwdriver - PCL2702673D
By PCL
Order Code:
ZT1028848P
£269.99
Inc VAT (20%)
1
Add to basket
Get it by
Fri, 10th Jan
In Stock
GBP
269.99
https://www.zoro.co.uk/shop/tools-and-machining/air-screwdrivers/apt407-screwdriver-pcl2702673d/p/ZT1028848P
Add to quotation
View all Air Screwdrivers
Description
Description unavailable
Specifications
Specifications for APT407 Screwdriver - PCL2702673D
Sound Power Level
86dBA
Workplace Application
Ideal for general workshops and bodyshops.
Overall Height
60mm
Weight
1.2kg
Overall Length
170mm
Air Consumption
4ft³/min
MFR Part No.
APT407
Handle Style
Pistol Grip
Air Inlet Size
1/4 in
Maximum No Load Speed
1,800rpm
Overall Width
240mm
Power Source
Air
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome