0
1
2
3
4
5
6
7
8
9
10
11
12

Sack Auto Shut-off Screwdriver Rev

Order Code: ZT1028749X

£259.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

CSP005S
Heavy-duty reverse action pistol grip screwdriver suitable for production and assembly applications. Push to start type with auto shut-off clutch for precision applications.
Three interchangeable torque springs allow for easy conversion for new applications. 1/4” hex drive. External torque adjustment does not require disassembly of the tool. Variable speed throttle. Ergonomically contoured grip for operator comfort.
Handle exhaust directs air away from the workpiece and operator. Hanging ring included.
Chuck size: 1/4” (6mm) hex.
Air inlet thread: 1/4” NPT.
Minimum air hose size (ID): 3/8” (10mm).
Green torque spring:* 0.6 - 2.1Nm (5 - 19in/lbs).
Black torque spring: 1.1 - 4.3Nm (10 - 38in/lbs).
Yellow torque spring: 1.7 - 5.1Nm (15 - 45in/lbs).
Air pressure: 6.3bar/90psi.
Air consumption: 4cfm* (144ltr/min).
Noise Level: 84dBA
Sound Power: 93dBA
Vibration: <0.5m/s2

See full description
Specifications for Sack Auto Shut-off Screwdriver Rev
  • Speed Features
    Variable Speed
  • Reversibility
    Reversible
  • Air Consumption
    4ft³/min
  • Workplace Application
    Industrial
  • Compatible Bit Size
    1/4in
  • Includes
    (3) Interchangeable Torque Springs
  • Air Inlet Size
    1/4 in NPT
  • Overall Length
    235mm
  • Overall Width
    34mm
  • Weight
    0.8kg
  • Number of Bits
    0
  • MFR Part No.
    CSP005S
  • Clutch Adjustability
    Adjustable Clutch
  • Compatible Hose Outer Diameter
    14mm
  • Sound Power Level
    93dBA
  • Sound Pressure Level
    84dBA
  • Compatible Hose Inner Diameter
    10mm
  • Air Pressure
    90lb/in²
  • Maximum No Load Speed
    600rpm
  • Handle Style
    Pistol Grip
  • Power Source
    Air
  • Drive Type
    Hex
  • Body Style
    Pistol
  • Product Type
    Power Screwdriver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome