0
1
2

SP1825K Air Pistol Screwdriver Kit

Order Code: ZT1028748X

£74.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

SP1825K
1/4” NPT air inlet thread for 10mm air hose, 90PSI air pressure, 4cfm* air consumption, 45 - 115lbs/inch. 1/4” hex drive capacity. Overall length: 178mm.
Noise Level: 86dBA. Sound Power: 102dBA. Vibration: 4.6m/s.

Contents:
SP1825 screwdriver.
Hexagon wrench and spanner.
No.1, 2 and 3 x 50mm crosspoint bits.
4, 5 and 6mm x 50mm slotted bits.
No.2 x 100mm crosspoint double-ended bit.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for SP1825K Air Pistol Screwdriver Kit
  • Clutch Adjustability
    Adjustable Clutch
  • Sound Pressure Level
    90.55dBA
  • Includes
    No. 4, 5, & 6mm x 50mm Slotted Bits
    No. 1, 2, & 3 X 50mm Crosspoint Bits
    SP1825 Screwdriver
    No.2 x 100mm Crosspoint Double Ended Bit
    Spanner
    Hexagon Wrench
  • Speed Features
    Variable Speed
  • Number of Bits
    7
  • Maximum No Load Speed
    1,800rpm
  • Overall Height
    150mm
  • Compatible Bit Size
    1/4in
  • Weight
    0.9kg
  • MFR Part No.
    SP1825K
  • Dimensions
    210 x 42 x 150mm
  • Handle Style
    Pistol Grip
  • Workplace Application
    Industrial
    Production
  • Compatible Hose Outer Diameter
    14mm
  • Compatible Hose Inner Diameter
    10mm
  • Air Inlet Size
    1/4 in NPT
  • Air Pressure
    90lb/in²
  • Air Consumption
    4ft³/min
  • Overall Length
    178mm
  • Overall Width
    42mm
  • Reversibility
    Reversible
  • Power Source
    Air
  • Product Type
    Power Screwdriver Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome