0
1
2
3

SS1525K 1/4" Straight Air Screwdriver Kit

Order Code: ZT1028747X

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£84.596%


Description

SS1525K
1/4" NPT air inlet thread for 10mm air hose, 90PSI air pressure, 4cfm* air consumption, 10 - 30lbs/inch torque. 1/4" hex drive capacity.
Noise Level: 90dBA.
Sound Power: 104dBA.
Vibration: 3.2m/s.
Overall length: 210mm.

Contents:
SS1525 screwdriver.
Two clutch springs:
Clutch Spring No.06-703-13 Dia 2.3mm; 1Nm - 3Nm
Clutch Spring No.06-703-23 Dia 1.8mm; 0.3Nm - 0.7Nm
2x spanners.
Clutch adjusting wrench.
1/4 NPT nipple.
Mini oil bottle.
No.1 x 65mm crosspoint double ended bit.
5 x 50mm slotted bit.

*Based on a 15 second cycle per minute average use.

See full description
Specifications for SS1525K 1/4" Straight Air Screwdriver Kit
  • Workplace Application
    Industrial
    Production
  • Sound Pressure Level
    77dBA
  • Clutch Adjustability
    Adjustable Clutch
  • Includes
    SS1525 Screwdriver
    (2) Spanners
    Mini Oil Bottle
    5 x 50mm Slotted Bit
    (3) Clutch Springs
    Clutch Adjusting Wrench
    No.1 x 65mm Crosspoint Double Ended Bit
    1/4 NPT Nipple
  • Number of Bits
    2
  • Overall Length
    220mm
  • Maximum No Load Speed
    1,500rpm
  • MFR Part No.
    SS1525K
  • Weight
    0.6kg
  • Air Inlet Size
    1/4 in NPT
  • Overall Height
    145mm
  • Compatible Hose Outer Diameter
    14mm
  • Speed Features
    Variable Speed
  • Overall Width
    43mm
  • Handle Style
    Straight
  • Compatible Hose Inner Diameter
    10mm
  • Air Pressure
    90lb/in²
  • Sound Power Level
    89dBA
  • Compatible Bit Size
    1/4in
  • Reversibility
    Reversible
  • Dimensions
    220 x 43 x 145mm
  • Air Consumption
    4ft³/min
  • No Load Speed
    0-1500rpm
  • Power Source
    Air
  • Torque Range
    0.3-0.7Nm
  • Body Style
    Inline
  • Product Type
    Power Screwdriver Kit
  • Model Number
    SS1525K
  • Drive Type
    Hex