0
1
2
3
4
5
6
7
8

Wire Insert Thread Repair Kit M14 x 1.25mm

Order Code: ZT1061541X

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%

Currently unavailable

Description

Each Kennedy Professional Thread Repair Wire Insert Kit is supplied complete with a Hand Tap, Inserting Tool and Inserts.

Specifications for Wire Insert Thread Repair Kit M14 x 1.25mm
  • Tool Style
    Screwdriver - Plain Mandrel Type
  • Tap Type
    Bottoming
  • Thread Size
    M14 x 1.25
  • Clearance Drill Size
    14.25mm / Drill Not Included in the Kit.
  • Package Quantity
    HSS Hand Tap
    Insertion Tool
    5 x Inserts
  • Insert Length
    1.5xD
  • Thread Form
    Metric