16612 Accuspray Atomizing Heads Orange 1.4MM

Order Code: ZT5130337S

£25.99 Inc VAT (20%)


Description

Selection of replaceable atomising heads for application of very low- to high-viscosity coatings
Fast, simple head replacement � the performance of a brand new spray gun on demand
See-through design makes it easy to see when the heads are clean
Designed for 3M� Accuspray� and 3M� PPS� (first version) Systems. Not compatible with 3M� PPS� Series 2.0 items.
When deciding the correct atomising head to use for the material being sprayed, please be sure to consult the Manufacturer's of the Material (paint or other) suggested recommendations.



Suggested Applications

See full description
Specifications for 16612 Accuspray Atomizing Heads Orange 1.4MM
  • Diameter
    1.4mm
  • Colour
    Orange
  • Product Type
    Atomizing Heads