Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Spray Equipment
Electric 900ml Paint Spraying Gun
By Lumberjack
Order Code:
ZT1002082S
£51.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Mar
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/air-spray-equipment/electric-900ml-paint-spraying-gun/p/ZT1002082S
Add to quotation
View all Air Spray Equipment
Description
Lumberjack Electric Paint Sprayer Gun 900ml Adjustable Valve Knob
Specifications
Specifications for Electric 900ml Paint Spraying Gun
Type
Paint Spray Gun
MFR Part No.
LUM00153
Depth
120mm
Length
250mm
Width
130mm
Colour
Red
Material
Plastic
Height
270mm