Professional Gravity Feed Spray Gun - 1.4mm

Order Code: ZT1028901X

£69.99 Inc VAT (20%)

Order by 5pm, get it Tomorrow

Description

Professional
Well balanced with large, responsive trigger and adjustable width of spray. For horizontal or vertical use with cellulose enamel or acrylic paints etc. With 1/4" NPT male fittings. 40 - 60psi, 6 - 12cfm. Screw top.
Weight: 1.10kg.
Spare Filter for STA 259 - 1100 C

Specifications for Professional Gravity Feed Spray Gun - 1.4mm
  • Nozzle Size
    1.4mm
  • Air Pressure
    40 - 60psi
  • Air Inlet Size
    1/4
  • MFR Part No.
    S-106-142G
  • Compatible Materials
    Cellulose Enamel
    Acrylic Paint
  • Overall Width
    130mm
  • Compatible Hose Inner Diameter
    10mm
  • Overall Height
    300mm
  • Reservoir Capacity
    600cm³
  • Overall Diameter
    95mm
  • Type
    Air Spray Gun
  • Air Consumption
    6 - 12ft³/min
  • Height
    300mm
  • Width
    130mm
  • Power Source
    Air
  • Model Number
    S-106-142G
  • Weight
    1.1kg
  • Diameter
    95mm
  • Colour
    Silver
    White
  • Capacity
    0.6L
  • Product Type
    Air Spray Gun

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome