Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Spray Equipment
Suction Feed Spray Gun Pot, 1000mL, Aluminium
By Fast Mover Tools
View all 1 reviews
Order Code:
ZT2443781S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/air-spray-equipment/suction-feed-spray-gun-pot-1000ml-aluminium/p/ZT2443781S
Add to quotation
View all Air Spray Equipment
Description
1000ml Capacity
Supplied with lid
3/8 Outlet thread
Tags:
#BulkDiscount
Specifications
Specifications for Suction Feed Spray Gun Pot, 1000mL, Aluminium
Capacity
1000ml
Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome