0
1
2
3
4
5
6
7
8
9

Te-sy 18/90 Li-Solo Cordless Paint Spray System

Order Code: ZT5136978S

£109.99 Inc VAT (20%)


Description

The TE-SY 18/90 Li-Solo Cordless Paint Spray System is a semi-stationary tool ideal for medium to large projects. It offers adjustable paint flow and jet width for precise application. With its lightweight design, removable spray head and protective battery cover, it ensures ease of use and safety. The spray also includes a 1200ml paint container with measuring scale and lid.

Features & Benefits
• Requires 1x 18V battery
• Adjustable air flow and air cap
• Includes 3 nozzles for different paint viscosities
• Cleaning brush, needle and viscosity tester included

See full description
Specifications for Te-sy 18/90 Li-Solo Cordless Paint Spray System
  • MFR Part No.
    4260040
  • Capacity
    1200ml