0
1

07197 73pc Air Tool Kit

Order Code: ZT1194419P

£199.99 Inc VAT (20%)


Description

The SIP 73pc Air Tool Kit is a comprehensive set encompassing 4 standalone tools and selection of accessories and consumables that complement them perfectly, making it a one-stop shop toolkit for a selection of garages and workshops.

This includes a 1/2" Air Impact Wrench, 3/8" Reversible Air Ratchet, Air Die Grinder, and 150mm Air Hammer.

• 1/2" Air Impact Wrench; 312Nm (230ft/lb) torque and 7000rpm no-load speed with 8 1/2" sockets (9/16", 7/16", 5/8", and 1/2") and 3" extension
• 3/8" Reversible Air Ratchet; 68Nm (50ft/lb) torque and 160rpm no-load speed with 3/8" and 1/2" drive socket adaptors, 4 sockets (8mm, 9mm, 5/16" and 3/8"), 3/8" screwdriver, and 10 common screw bits
• Air Die Grinder; 22,000rpm no-load speed with 10 grindstones, 3/8" collet, 1" and 3/4" sanding drums, 10 sanding sleeves, and 2 wrenches
• 150mm Air Hammer; 4500bpm with 4 chisel bits included
• Blow gun, 5 nozzles, 4 bayonets, pressure gauge, hex key, PTFE tape, 1/4" line coupler, and jubilee clip accessories
• Supplied in a heavy-duty blow-moulded storage carry case
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for 07197 73pc Air Tool Kit
  • Size
    Assorted
  • MFR Part No.
    07197
  • Accessories
    3/8" COLLET, 1"in
  • Speed
    22, 000.0rpm
    160rpm
  • Sockets
    8mm, 9mm, 5/16", 3/8"
  • Torque
    50ft/lbs (68Nm)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome