Long Air Hammer and Chisel Kit

Order Code: ZT5365402S

£52.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£52.990%
5 +£50.345%


Description

Supplied with flat chisel, spot weld breaker, taper punch, rivet cutter and sheet metal cutter. Hard hitting long stroke. Accepts all standard 0.401" shank tools. 1/4" NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption.

Features and Benefits
• Hard hitting long stroke
• Highly durable, effective chisels

Technical Information
Stroke length: 90mm
Sound pressure level: 105dBA
Sound power level: 118dBA
Vibration level: 11.5m/s²
Overall length: 230mm

*Based on a 15 second cycle per minute average use.

See full description
Specifications for Long Air Hammer and Chisel Kit
  • Overall Height
    160mm
  • Overall Length
    200mm
  • Air Consumption
    4ft³/min
  • Overall Width
    50mm
  • Material
    Alloy Steel
  • MFR Part No.
    SM-0304PSR

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome